- Male SAE Screw Thread x Male SAE O-Ring Boss Thread
- 9/16 x 7/16 Tube O.D.
- Steel
- Zinc Plated
| Fitting Description | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| End Types | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| Finish | Zinc Plated |
| Tube O.D. 1 | 9/16 in |
| No. of Ends | 2 |
| Tube O.D. 2 | 7/16 in |
| Fitting Type | Hydraulic Pipe Fitting |
| End Type | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| Temperature Range [Min] | 70 °F |
| Material | Steel |
| Fitting Angle | Straight |
| Weight | 0.12 LB |

