- 1/2" Single Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
- .030" Thick
| Open I.D. | 0.484 in |
| Nominal Size | 15/32 in |
| Closed I.D. | 0.409 in |
| Style | Single Ear Clamps |
| Weight | 0.005 LB |
| Open I.D. | 0.484 in |
| Nominal Size | 15/32 in |
| Closed I.D. | 0.409 in |
| Style | Single Ear Clamps |
| Weight | 0.005 LB |