- Tubing
- 3/8" Tube O.D.
- 0.250" Tube I.D.
- 500' Long
- 150 psi Working Pressure
applications
- Designed for FDA applications
features
- UV stabilized
| Tube OD | 3/8 in |
| Inch/Metric | Inch |
| Color | Black |
| Material | Polyethylene |
| Length | 500 ft |
| Wall Thickness | 0.062 in |
| Operating Pressure | 150 psi |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -50 °F |
| Tube I.D. | 1/4 in |
| Weight | 13.0 LB |

