
- Tubing
- 3/8" Tube O.D.
- 0.250" Tube I.D.
- 100' Long
- 150 psi Working Pressure
applications
- Designed for FDA applications
features
- UV stabilized
Tube I.D. | 1/4 in |
Wall Thickness | 0.062 in |
Temperature Range [Max] | 140 °F |
Temperature Range [Min] | -50 °F |
Inch/Metric | Inch |
Color | Natural |
Operating Pressure | 150 psi |
Tube OD | 3/8 in |
Material | Polyethylene |
Length | 100 ft |
Weight | 2.3 LB |
