- Male SAE Screw Thread x Male SAE Screw Thread
- 1.0625 x 41828 Tube O.D.
- Steel
- Zinc Plated
| Fitting Angle | Straight |
| Fitting Type | Hydraulic Pipe Fitting |
| End Types | Male SAE Screw Thread x Male SAE Screw Thread |
| Tube O.D. 2 | 41828 in |
| Finish | Zinc Plated |
| Material | Steel |
| End Type | Male SAE Screw Thread x Male SAE Screw Thread |
| Fitting Description | Male SAE Screw Thread x Male SAE Screw Thread |
| Tube O.D. 1 | 1 1/16 in |
| No. of Ends | 2 |
| Temperature Range [Min] | 70 °F |
| Weight | 0.31 LB |

