- Single Ear Clamp
- 7/16" Norminal Size
- 0.382" Closed I.D.
- 0.445" Opened I.D.
- 304 Stainless Steel
| Nominal Size | 7/16 in |
| Band Width | 0.275 in |
| Open I.D. | 0.445 in |
| Closed I.D. | 0.382 in |
| Style | Pinch-On Single Ear Clamp |
| Material | 304 Stainless Steel |
| Weight | 0.004 LB |

