
- Tubing
- 1/2" Tube O.D.
- 0.320" Tube I.D.
- 0.090" Wall Thinkness
- 100' Long
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
Color | Black |
Length | 100 ft |
Wall Thickness | 0.09 in |
Inch/Metric | Inch |
Temperature Range [Max] | 165 °F |
Material | Polyurethane |
Tube OD | 1/2 in |
Temperature Range [Min] | -40 °F |
Tube I.D. | 0.32 in |
Operating Pressure | 140 psi |
Weight | 6.68 LB |
