- Tubing
- 3/8" Tube O.D.
- 0.245" Tube I.D.
- 0.066" Wall Thinkness
- 100' Long
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Length | 100 ft |
| Inch/Metric | Inch |
| Temperature Range [Max] | 165 °F |
| Tube OD | 3/8 in |
| Material | Polyurethane |
| Wall Thickness | 0.066 in |
| Tube I.D. | 0.245 in |
| Operating Pressure | 147 psi |
| Weight | 3.7 LB |

