
- Tubing
- 1/4" Tube O.D.
- 0.160" Tube I.D.
- 0.045" Wall Thinkness
- 100' Long
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
Temperature Range [Max] | 165 °F |
Length | 100 ft |
Operating Pressure | 148 psi |
Temperature Range [Min] | -40 °F |
Tube I.D. | 0.16 in |
Color | Blue |
Wall Thickness | 0.045 in |
Tube OD | 1/4 in |
Inch/Metric | Inch |
Material | Polyurethane |
Weight | 2.08 LB |
