- Tubing
- 1/8" Tube O.D.
- 0.093" Tube I.D.
- 0.016" Wall Thickness
- 100' Long
applications
- Nylon tubing is ideal for many industrial applications It has optimum mechanical properties and good chemical humidity and abrasive resistance.
features
- Semi rigid tubing
| Wall Thickness | 0.016 in |
| Inch/Metric | Inch |
| Tube I.D. | 0.093 in |
| Temperature Range [Min] | -4 °F |
| Operating Pressure | 225 psi |
| Material | Nylon 12 |
| Length | 100 ft |
| Color | Blue |
| Temperature Range [Max] | 175 °F |
| Tube OD | 1/8 in |
| Weight | 0.441 LB |

