- Tubing
- 5/16" Tube O.D.
- 0.232" Tube I.D.
- 0.040" Wall Thickness
- 100' Long
applications
- Nylon tubing is ideal for many industrial applications It has optimum mechanical properties and good chemical humidity and abrasive resistance.
features
- Semi rigid tubing
| Tube OD | 5/16 in |
| Tube I.D. | 0.232 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | -4 °F |
| Wall Thickness | 0.04 in |
| Length | 100 ft |
| Operating Pressure | 220 psi |
| Material | Nylon 12 |
| Color | Clear |
| Weight | 2.28 LB |

