- Tubing
- 1/4" Tube O.D.
- 0.170" Tube I.D.
- 0.031" Wall Thickness
- 25' Long
applications
- Fluoropolymer tubing is of food quality and provides excellent resistance to aggressive and corrosive agents as well as high temperatures.
| Material | Fluoropolymer |
| Length | 25 ft |
| Tube I.D. | 0.17 in |
| Tube OD | 1/4 in |
| Operating Pressure | 246 psi |
| Color | Clear |
| Wall Thickness | 0.031 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 300 °F |
| Weight | 0.7 LB |

