- Tubing
- 1/2" Tube O.D.
- 0.320" Tube I.D.
- 50' Long
- 0.090" Wall Thickness
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
| Tube I.D. | 0.32 in |
| Length | 50 ft |
| Operating Pressure | 140 psi |
| Material | Polyurethane |
| Color | Blue |
| Tube OD | 1/2 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 165 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 3.35 LB |

