
- Tubing
- 3/8" Tube O.D.
- 0.245" Tube I.D.
- 50' Long
- 0.066" Wall Thickness
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
Inch/Metric | Inch |
Temperature Range [Max] | 165 °F |
Tube OD | 3/8 in |
Color | Clear |
Temperature Range [Min] | -40 °F |
Operating Pressure | 147 psi |
Length | 50 ft |
Material | Polyurethane |
Tube I.D. | 0.245 in |
Weight | 1.85 LB |
