- Tubing
- 1/4" Tube O.D.
- 0.160" Tube I.D.
- 50' Long
- 0.045" Wall Thickness
applications
- Polyurethane tubing has high flexibility and a small bend radius and thus is very good for applications where space is tight.
| Tube OD | 1/4 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Operating Pressure | 148 psi |
| Temperature Range [Max] | 165 °F |
| Length | 50 ft |
| Color | Black |
| Tube I.D. | 0.16 in |
| Material | Polyurethane |
| Weight | 0.93 LB |

