- Tubing
- 1/2" Tube O.D.
- 0.375" Tube I.D.
- 50' Long
- 0.062" Wall Thickness
applications
- Nylon tubing is ideal for many industrial applications It has optimum mechanical properties and good chemical humidity and abrasive resistance.
features
- Semi rigid tubing
| Temperature Range [Max] | 175 °F |
| Length | 50 ft |
| Material | Nylon 12 |
| Tube I.D. | 3/8 in |
| Inch/Metric | Inch |
| Tube OD | 1/2 in |
| Temperature Range [Min] | -4 °F |
| Color | Black |
| Operating Pressure | 200 psi |
| Weight | 2.04 LB |

