- Tubing
- 5/32" Tube O.D.
- 0.106" Tube I.D.
- 50' Long
- 0.025" Wall Thickness
applications
- Nylon tubing is ideal for many industrial applications It has optimum mechanical properties and good chemical humidity and abrasive resistance.
features
- Semi rigid tubing
| Wall Thickness | 0.025 in |
| Inch/Metric | Inch |
| Color | Clear |
| Operating Pressure | 275 psi |
| Material | Nylon 12 |
| Length | 50 ft |
| Tube OD | 5/32 in |
| Temperature Range [Max] | 175 °F |
| Tube I.D. | 0.106 in |
| Temperature Range [Min] | -4 °F |
| Weight | 0.463 LB |

