- 1/4 X 1/8 NPT Female Hose Barb
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Material | CA36000 Brass Alloy |
| Connection Type | Barb |
| Thread Type | NPTF |
| Hose Size | 1/4 in |
| Body Material | Brass |
| Operating Temperature [Min] | -40 °F |
| Fitting Description | Female NPTF Barbed End |
| Thread Size | 1/8 |
| Pressure @ Temp. | 250 psi @ 72 °F |
| Operating Temperature [Max] | 160 °F |
| Weight | 0.028 LB |

