- Stepless® Ear Clamp
- 13/16" Norminal Size
- 0.701" Closed I.D.
- 0.827" Opened I.D.
- 304 Stainless Steel
features
- Stepless ear clamps hold against pressure and vibration or material shrinkage due to temperature changes or aging A built-in spring action permits the clamp to breathe without loosening Once installed and clamped any tampering is easily visible
- Ensured clamping seal
- Smooth inner band prevents damage to the hose while the tongue-in-groove design provides a 360 seal No steps or gaps inside the clamp
| Closed I.D. | 0.701 in |
| Open I.D. | 0.827 in |
| Nominal Size | 13/16 in |
| Material | 304 Stainless Steel |
| Style | Stepless® Ear Clamp |
| Weight | 0.01 LB |

