- Tubing
- 8 mm Tube O.D.
- 6 mm Tube I.D.
- 25 m Long
- 1 mm Wall Thickness
features
- Resistant to fungus abrasion moisture and UV
| Material | Nylon |
| Temperature Range [Min] | -60 °F |
| Length | 25.000 m |
| Color | Translucent |
| Inch/Metric | Metric |
| Wall Thickness | 1 mm |
| Tube OD | 8 mm |
| Operating Pressure | 210 psi |
| Temperature Range [Max] | 200 °F |
| Tube I.D. | 6 mm |
| Weight | 1.34 LB |

