- Tubing
- 4 mm Tube O.D.
- 2.70 mm Tube I.D.
- 25 m Long
- 0.65 mm Wall Thickness
features
- Resistant to fungus abrasion moisture and UV
| Wall Thickness | 0.65 mm |
| Material | Nylon |
| Color | Translucent |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -60 °F |
| Tube OD | 4 mm |
| Operating Pressure | 275 psi |
| Length | 25.000 m |
| Tube I.D. | 2.7 mm |
| Inch/Metric | Metric |
| Weight | 0.38 LB |

