- Cam and Groove Gasket
- Size 1"
- Extra Thick Buna-N
- Black
features
- Black gasket with two blue color-coded stripes on outer diameter of gasket
| Size Designation | 1 in |
| Material | Extra Thick Buna-N |
| Color | Black |
| Type | Cam and Groove Gasket |
| Weight | 0.012 LB |
| Size Designation | 1 in |
| Material | Extra Thick Buna-N |
| Color | Black |
| Type | Cam and Groove Gasket |
| Weight | 0.012 LB |