
Dixon Valve & Coupling
100GTFACC
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Accordion Gasket
Item #101916285


- Cam and Groove Gasket
- Size 1"
- PTFE Accordion
- White
features
- Maximum working pressure 125 psi at 70 °F
compliances
- 0
Material | PTFE Accordion |
Type | Cam and Groove Gasket |
Color | White |
Size Designation | 1 in |
Weight | 0.02 LB |
