Dixon Valve & Coupling
100AWBPSTSS
Cam & Groove Adapter Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #101952980
- 316 Stainless Steel Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| Fitting Description | Adapters for Welding |
| Size Designation | 1 in |
| Operating Pressure [Max] | 250 psi |
| Material | 316 Stainless Steel |
| Weight | 0.53 LB |
