- Stepless® Ear Clamp
- 5/8" Norminal Size
- 0.520" Closed I.D.
- 0.618" Opened I.D.
- 304 Stainless Steel
features
- Stepless ear clamps hold against pressure and vibration or material shrinkage due to temperature changes or aging A built-in spring action permits the clamp to breathe without loosening Once installed and clamped any tampering is easily visible
- Ensured clamping seal
- Smooth inner band prevents damage to the hose while the tongue-in-groove design provides a 360 seal No steps or gaps inside the clamp
| Closed I.D. | 0.52 in |
| Style | Stepless® Ear Clamp |
| Open I.D. | 0.618 in |
| Material | 304 Stainless Steel |
| Nominal Size | 5/8 in |
| Weight | 0.006 LB |

