Dixon Valve & Coupling
100-G-TEV
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #102204019
- Cam and Groove Gasket
- Size 1"
- PTFE Encapsulated Viton®
- Translucent
- Black
features
- Teflon® encapsulated viton core
| Type | Cam and Groove Gasket |
| Size Designation | 1 in |
| Material | PTFE Encapsulated Viton® |
| Color | Black, Translucent |
| Weight | 0.014 LB |
