- Hastelloy Type CW-6M-C276 Male Adapter x Male NPT
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1 in |
| Material | Hastelloy Type CW-6M-C276 |
| Connection Type | Male Adapter x Male NPT |
| Fitting Description | Type F |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.57 LB |

