- Brass Male Adapter X Hose Shank
- Size 1"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Type | Andrews, Boss-Lock |
| Fitting Description | Straight |
| Size Designation | 1 in |
| Material | Brass |
| End Type | Hose Shank |
| Weight | 0.72 LB |

