- Dixon Coupler x 150# Flange
- 1"
- 316 Stainless Steel
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Coupling Type | Coupler x 150# Flange |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 1 in |
| Seal Material | Buna-N |
| Connection Type | Dixon Coupler x 150# Flange |
| Weight | 2.64 LB |

