- 316 Stainless Steel Adapter x Adapter
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1 in |
| Fitting Description | Spool Adapter |
| Material | 316 Stainless Steel |
| Connection Type | Adapter x Adapter |
| Operating Pressure [Max] | 250 psi |
| Weight | 0.68 LB |

