
- Tubing
- 1/4" Tube O.D.
- 0.170" Tube I.D.
- 100' Long
- 0.040" Wall Thinkness
Tube I.D. | 0.17 in |
Color | Transparent |
Inch/Metric | Inch |
Tube OD | 1/4 in |
Temperature Range [Max] | 200 °F |
Material | Nylon 12 |
Wall Thickness | 0.04 in |
Length | 100 ft |
Temperature Range [Min] | -60 °F |
Operating Pressure | 265 psi |
Weight | 1.26 LB |
