- Tubing
- 1/4" Tube O.D.
- 0.160" Tube I.D.
- 100' Long
- 0.045" Wall Thinkness
| Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 165 °F |
| Tube I.D. | 0.16 in |
| Operating Pressure | 148 psi |
| Wall Thickness | 0.045 in |
| Tube OD | 1/4 in |
| Material | Polyurethane |
| Color | Transparent |
| Inch/Metric | Inch |
| Weight | 1.5 LB |

