- Tubing
- 1/4" Tube O.D.
- 0.125" Tube I.D.
- 100' Long
- 0.062" Wall Thinkness
| Color | Natural |
| Operating Pressure | 150 psi |
| Inch/Metric | Inch |
| Material | Polyethylene |
| Length | 100 ft |
| Wall Thickness | 0.062 in |
| Tube OD | 1/4 in |
| Tube I.D. | 1/8 in |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -50 °F |
| Weight | 1.4 LB |

