- Tubing
- 3/16" Tube O.D.
- 0.138" Tube I.D.
- 100' Long
- 0.025" Wall Thinkness
| Material | Nylon 12 |
| Length | 100 ft |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Wall Thickness | 0.025 in |
| Tube I.D. | 0.138 in |
| Tube OD | 3/16 in |
| Temperature Range [Min] | -60 °F |
| Color | Transparent |
| Operating Pressure | 225 psi |
| Weight | 0.51 LB |

