- Tubing
- 5/32" Tube O.D.
- 0.106" Tube I.D.
- 100' Long
- 0.025" Wall Thinkness
| Tube OD | 5/32 in |
| Temperature Range [Min] | -60 °F |
| Wall Thickness | 0.025 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Length | 100 ft |
| Color | Transparent |
| Operating Pressure | 275 psi |
| Material | Nylon 12 |
| Tube I.D. | 0.106 in |
| Weight | 0.394 LB |

