- Tube Sleeve
- 7/16 x Tube O.D.
- Steel
- Zinc Plated
| Temperature Range [Min] | 70 °F |
| No. of Ends | 1 |
| Finish | Zinc Plated |
| End Types | 37º Flare |
| End Type | 37º Flare |
| Fitting Description | Tube Sleeve |
| Material | Steel |
| Fitting Type | Tube Fitting |
| Tube O.D. 1 | 7/16 in |
| Fitting Angle | Straight |
| Weight | 0.004 LB |

