- Tube Nut
- 3/4 x Tube O.D.
- Steel
- Zinc Plated
| Fitting Description | Tube Nut |
| Material | Steel |
| Tube O.D. 1 | 3/4 in |
| No. of Ends | 1 |
| End Types | 37º Flare |
| End Type | 37º Flare |
| Finish | Zinc Plated |
| Fitting Type | Tube Fitting |
| Thread B | 3/4-16 |
| Fitting Angle | Straight |
| Temperature Range [Min] | 70 °F |
| Weight | 0.062 LB |

