- Bulkhead Lock Nut
- 3/4 x 1/2" Tube O.D.
- Steel
- Zinc Plated
| Material | Steel |
| Fitting Angle | Straight |
| End Type | 37º Flare |
| Tube O.D. 2 | 1/2 in |
| No. of Ends | 2 |
| Fitting Type | Bulkhead Fitting |
| Tube O.D. 1 | 3/4 in |
| Temperature Range [Min] | 70 °F |
| Thread A | 3/4-16 |
| End Types | 37º Flare |
| Finish | Zinc Plated |
| Fitting Description | Bulkhead Lock Nut |
| Weight | 0.04 LB |

