- Bulkhead Lock Nut
- 9/16 x 3/8" Tube O.D.
- Steel
- Zinc Plated
| Thread A | 9/16-18 |
| Temperature Range [Min] | 70 °F |
| Fitting Description | Bulkhead Lock Nut |
| End Type | 37º Flare |
| Tube O.D. 2 | 3/8 in |
| Tube O.D. 1 | 9/16 in |
| End Types | 37º Flare |
| Material | Steel |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Fitting Type | Bulkhead Fitting |
| No. of Ends | 2 |
| Weight | 0.02 LB |

