- Bulkhead Lock Nut
- 1.0625 x 3/4" Tube O.D.
- Steel
- Zinc Plated
| Material | Steel |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Type | Bulkhead Fitting |
| Thread A | 1 1/16-12 |
| Tube O.D. 2 | 3/4 in |
| Finish | Zinc Plated |
| Tube O.D. 1 | 1 1/16 in |
| Temperature Range [Min] | 70 °F |
| End Types | 37º Flare |
| Fitting Description | Bulkhead Lock Nut |
| End Type | 37º Flare |
| Weight | 0.1 LB |

