- Bulkhead Lock Nut
- 7/8 x 5/8" Tube O.D.
- Steel
- Zinc Plated
| Tube O.D. 2 | 5/8 in |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Fitting Type | Bulkhead Fitting |
| Tube O.D. 1 | 7/8 in |
| Fitting Description | Bulkhead Lock Nut |
| Thread A | 7/8-14 |
| Temperature Range [Min] | 70 °F |
| Material | Steel |
| No. of Ends | 2 |
| End Types | 37º Flare |
| End Type | 37º Flare |
| Weight | 0.06 LB |

