- Double Ear Clamp
- 3/16" Norminal Size
- 0.134" Closed I.D.
- 0.197" Opened I.D.
- 304 Stainless Steel
| Style | Pinch-On Double Ear Clamp |
| Material | 304 Stainless Steel |
| Open I.D. | 0.197 in |
| Nominal Size | 3/16 in |
| Closed I.D. | 0.134 in |
| Band Width | 0.197 in |
| Weight | 0.002 LB |

