- JIC Cap
- 7/16 x 1/4" Tube O.D.
- Steel
- Zinc Plated
| Fitting Angle | Straight |
| End Type | 37º Flare |
| Finish | Zinc Plated |
| Tube O.D. 2 | 1/4 in |
| Fitting Description | JIC Cap |
| Thread B | 7/16-20 |
| No. of Ends | 2 |
| Material | Steel |
| Temperature Range [Min] | 70 °F |
| Fitting Type | Tube Fitting |
| End Types | 37º Flare |
| Tube O.D. 1 | 7/16 in |
| Weight | 0.02 LB |

