- JIC Cap
- 2.5 x 2" Tube O.D.
- Steel
- Zinc Plated
| End Type | 37º Flare |
| No. of Ends | 2 |
| End Types | 37º Flare |
| Fitting Type | Tube Fitting |
| Fitting Description | JIC Cap |
| Fitting Angle | Straight |
| Temperature Range [Min] | 70 °F |
| Thread B | 2 1/2-12 |
| Tube O.D. 1 | 2 1/2 in |
| Finish | Zinc Plated |
| Tube O.D. 2 | 2 in |
| Material | Steel |
| Weight | 1.307 LB |

