- JIC Cap
- 1.875 x 1 1/2" Tube O.D.
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| Fitting Type | Tube Fitting |
| Material | Steel |
| Thread B | 1 7/8-12 |
| Tube O.D. 1 | 1 7/8 in |
| Fitting Angle | Straight |
| Fitting Description | JIC Cap |
| End Type | 37º Flare |
| No. of Ends | 2 |
| End Types | 37º Flare |
| Tube O.D. 2 | 1 1/2 in |
| Temperature Range [Min] | 70 °F |
| Weight | 0.782 LB |

