- JIC Cap
- 1.625 x 1 1/4" Tube O.D.
- Steel
- Zinc Plated
| Material | Steel |
| Fitting Angle | Straight |
| Tube O.D. 2 | 1 1/4 in |
| End Types | 37º Flare |
| End Type | 37º Flare |
| No. of Ends | 2 |
| Temperature Range [Min] | 70 °F |
| Fitting Description | JIC Cap |
| Fitting Type | Tube Fitting |
| Thread B | 1 5/8-12 |
| Finish | Zinc Plated |
| Tube O.D. 1 | 1 5/8 in |
| Weight | 0.593 LB |

