- JIC Cap
- 5/16 x 1/8" Tube O.D.
- Steel
- Zinc Plated
| Thread B | 5/16-24 |
| Temperature Range [Min] | 70 °F |
| Tube O.D. 2 | 1/8 in |
| Fitting Type | Tube Fitting |
| Fitting Angle | Straight |
| Tube O.D. 1 | 5/16 in |
| No. of Ends | 2 |
| End Types | 37º Flare |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Description | JIC Cap |
| End Type | 37º Flare |
| Weight | 0.001 LB |

