Skip to content Skip to navigation menu
4" Hole Saw Pilot Bit

DHS4BITII

4" Hole Saw Pilot Bit
Item #113180413
  • Pilot Bit
  • 4 in Length
  • 1/4 in Shank Dia
4" Hole Saw Pilot Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pilot Bit
  • 4 in Length
  • 1/4 in Shank Dia
Shank Dia. 1/4 in
Length 4 in
Overall Length 4 in
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison