Skip to content Skip to navigation menu
4 1/4" Hole Saw

DHS4250

4 1/4" Hole Saw
Item #113219767
  • Hole Saw
  • 4 1/4 in Diameter
  • 2 3/8 in Cutting Depth
  • Fits Diablo Mandrel
4 1/4" Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hole Saw
  • 4 1/4 in Diameter
  • 2 3/8 in Cutting Depth
  • Fits Diablo Mandrel
Cutting Depth 2 3/8 in
Applicable Materials Metal, Wood, Plastic, Aluminum, Stainless Steel
Cutting Dia. 4.25 in
Weight 1.27 LB
EAN or UPC 89251281376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison