
- Hole Saw
- 3 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Cutting Depth | 2 3/8 in |
Cutting Dia. | 3 in |
Weight | 1.17 LB |

Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Cutting Depth | 2 3/8 in |
Cutting Dia. | 3 in |
Weight | 1.17 LB |